Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45NW68 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW68-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzV8aW1hZ2UvanBlZ3xhR05qTDJobE9TOHhNRFl5TVRFMk56ZzJNVGM1TUM5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpZNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDU4MWZjZjU3ZGI3ZTM0NDRiMDAzMDJhNDFlYmZlOWNkODZmNDU4MjRkZDVjODZlNTRkNDA1NGUyY2Q4ZWY5NTU
26447238 Hand Tools 

SPEEDAIRE SPEEDAIRE

45NW68

Description

45NW68 AIR HAMMER, 4 IN STROKE L 1 480 BPM (SMARTCATALOG)

DUTY HEAVY DUTY SHANK SHAPE ROUND STROKE LENGTH 3 3/8 IN AIR INLET SIZE 3/8 IN NPT MALE KIT CONTENTS 1 BARE TOOL 1 RETAINER BLOWS PER MINUTE 1 500 BPM SHANK SIZE 0.498 IN AIR INLET GENDER MALE AIR INLET TYPE NPT AIR INLET CONNECTION SIZE 3/

Part #

45NW68

BDI #
26447238

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2000.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,000.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
DUTY HEAVY DUTY SHANK SHAPE ROUND STROKE LENGTH 3 3/8 IN AIR INLET SIZE 3/8 IN NPT MALE KIT CONTENTS 1 BARE TOOL 1 RETAINER BLOWS PER MINUTE 1 500 BPM SHANK SIZE 0.498 IN AIR INLET GENDER MALE AIR INLET TYPE NPT AIR INLET CONNECTION SIZE 3/