

20574422
手工工具
KNIPEX
KNIPEX
46 21 A31
KNIPEX KNIPEX
描述
KNIPEX 46 21 A31
Retaining Ring Plier; 4" Maximum External Ring Fit; 1-9/16" Minimum External Ring Fit; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 1.57" Jaw Length; Bent and Forged Jaw Shape; Chrome-Vanadium Electric Steel Material; 8" Nominal Overall Length; 0.091" Maximum Tip Diameter; 90 Deg Tip Type; Includes 6
制造商部件号
46 21 A31
BDI部件号
20574422
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/46-21-A31/p/20574422
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Plier
关键字串
Ring
重量/磅
0.44
产品明细
Retaining Ring Plier
产品规格
4" Maximum External Ring Fit; 1-9/16" Minimum External Ring Fit; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 1.57" Jaw Length; Bent and Forged Jaw Shape; Chrome-Vanadium Electric Steel Material; 8" Nominal Overall Length; 0.091" Maximum Tip Diameter; 90 Deg Tip Type
详细描述
Retaining Ring Plier; 4" Maximum External Ring Fit; 1-9/16" Minimum External Ring Fit; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 1.57" Jaw Length; Bent and Forged Jaw Shape; Chrome-Vanadium Electric Steel Material; 8" Nominal Overall Length; 0.091" Maximum Tip Diameter; 90 Deg Tip Type; Includes 6