Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48-00-5227 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21518290-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTN8aW1hZ2UvanBlZ3xhRFpqTDJnNU15ODVPREkwTWpRNU9EQTJPRGM0TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFV4T0RJNU1GOHpNREI0TXpBd0xtcHdad3xjNjY5NTc4YzkyYmUxZjcwOWZjNjUzMzQwODE1OGM3NTI0ZWUyMGEwYzQ0NGNiMjJmMzNhZjE2ZjY3M2MyZTYz
21518290 Hand Tools 

MILWAUKEE TOOLS MILWAUKEE TOOLS

48-00-5227

Description

48-00-5227 SAWZALL THE AX SAW BLADE ; RECIPROCATING 1" H X 12" L 5 TPI CARBIDE

Carbide Teeth Blade; Ax With Carbide Teeth 5T 12L

Part #

48-00-5227

BDI #
21518290

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.01 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.08
EAN
0045242483730
Product Group - BDI
G00140
Noun
Blade
Product Detail
Carbide Teeth Blade
Product Specification
Carbide Teeth Blade; Ax With Carbide Teeth 5T 12L
Long Description
Carbide Teeth Blade; Ax With Carbide Teeth 5T 12L