MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-32-4511
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-32-4511 SHOCKWAVE MGNT BIT HOLDER ; IMPACT
Bit Holder; 6" Nominal Length; Alloy 76 Material; Magnetic Bit Holder Type; Shockwave
Part #
48-32-4511
BDI #
20095973

Details
14.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/48-32-4511/p/20095973
Your Price
$ 14.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.072
EAN
0045242301980
Product Group - BDI
G00140
Noun
Holder
Keyword String
Bit
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Bit Holder
Product Specification
6" Nominal Length; Alloy 76 Material; Magnetic Bit Holder Type; Shockwave
Long Description
Bit Holder; 6" Nominal Length; Alloy 76 Material; Magnetic Bit Holder Type; Shockwave