对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

48-32-5033 https://www.bdiexpress.com/medias/INDXXXXXXXXX-495-48-32-5033-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MjV8aW1hZ2UvanBlZ3xhRGRrTDJnd09TOHhNRFExTVRJd01UUXlOVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZORGsxWHpRNFh6TXlYelV3TXpOZk16QXdlRE13TUM1cWNHY3xmMmM4MTUzYmRiMGQxZjNlZjY5N2Y4Njk3NGM3YmMxMjQ0NDA2ODY3MGE4ZjI1OTk1OGIxZDYyODNkY2Q4M2Qy
26403662 手工工具 

MILWAUKEE TOOLS MILWAUKEE TOOLS

48-32-5033

描述

MILWAUKEE TOOLS 48-32-5033

Adapter Set; Red Color Code; 1/4" Hex Nominal Drive Size; 1-7/8" Nominal Length; Alloy 76 Material; 1/2" , 1/4" and 3/8" Nominal Opening Size; Socket Adapter Set Type; Shockwave; Includes 1/2" , 1/4" and 3/8" Socket Adapter

制造商部件号

48-32-5033

BDI部件号
26403662

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 3
BDI- 美国 11
BDI- 加拿大 2

分类
品牌
制造商名称
TECHTRONIC INDUSTRIES CO
最低订购量
EAN条码
0045242302529
重量 / Kilogram
0.07
Product Group - BDI
G00160
名称
Set
关键字串
Adapter
产品明细
Adapter Set
产品规格
Red Color Code; 1/4" Hex Nominal Drive Size; 1-7/8" Nominal Length; Alloy 76 Material; 1/2" , 1/4" and 3/8" Nominal Opening Size; Socket Adapter Set Type; Shockwave; Includes 1/2" , 1/4" and 3/8" Socket Adapter
详细描述
Adapter Set; Red Color Code; 1/4" Hex Nominal Drive Size; 1-7/8" Nominal Length; Alloy 76 Material; 1/2" , 1/4" and 3/8" Nominal Opening Size; Socket Adapter Set Type; Shockwave; Includes 1/2" , 1/4" and 3/8" Socket Adapter