Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

484 https://www.bdiexpress.com/medias/INDXXXXXXXXX-620887-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTN8aW1hZ2UvanBlZ3xhR00xTDJoak1DODVPREkxTlRVM05URXlNakl5TDBsT1JGaFlXRmhZV0ZoWVdGODJNakE0T0RkZk16QXdlRE13TUM1cWNHY3w2NDc5ZTc1MThmMTRmMTAyMTU0MGI0NGRmNGNjODU0MzM3MjNjMjRhYmY0ZTM5MjQwYjA0NzVlMWU0MjhhNDU3
620887 Hand Tools 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

484

Description

484 WRENCH SPANNER ; 4" CAPACITY 5/16" DIA PIN 10-1/4" L

Spanner; 3" Adjustable Face Spanner

Part #

484

BDI #
620887

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

164.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 164.80 / each
$ 165.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.394
EAN
0697950144191
Product Group - BDI
G00190
Noun
Spanner
Keyword String
Adjustable
Product Detail
Spanner
Product Specification
Spanner; 3" Adjustable Face Spanner
Long Description
Spanner; 3" Adjustable Face Spanner