

SPEEDAIRE
SPEEDAIRE
48MA02
SPEEDAIRE SPEEDAIRE
Description
48MA02 AIR HAMMER KIT, 3 1/2 IN STROKE L (SMARTCATALOG)
DUTY LIGHT DUTY SHANK SHAPE ROUND STROKE LENGTH 1 5/8 IN AIR INLET SIZE 1/4 IN NPT MALE KIT CONTENTS 1 BARE TOOL 5 CHISELS BLOWS PER MINUTE 5 000 BPM SHANK SIZE 0.401 IN AIR INLET GENDER MALE AIR INLET TYPE NPT AIR INLET CONNECTION SIZE
Part #
48MA02
BDI #
26465992

Details
121.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/48MA02/p/26465992
Your Price
$ 121.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
DUTY LIGHT DUTY SHANK SHAPE ROUND STROKE LENGTH 1 5/8 IN AIR INLET SIZE 1/4 IN NPT MALE KIT CONTENTS 1 BARE TOOL 5 CHISELS BLOWS PER MINUTE 5 000 BPM SHANK SIZE 0.401 IN AIR INLET GENDER MALE AIR INLET TYPE NPT AIR INLET CONNECTION SIZE