

DAYTON MANUFACTURING
DAYTON MANUFACTURING
4VMC7
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4VMC7 PLATFORM TRUCK, U-BOAT 2000 LB (SMARTCATALOG)
NARROW STEEL-DECK LOAD CAPACITY 2 000 LB OVERALL HEIGHT 60 1/4 IN OVERALL LENGTH 50 1/2 IN OVERALL WIDTH 16 IN DECK CONSTRUCTION SOLID DECK MATERIAL STEEL DECK GAUGE 10 GA DECK HEIGHT 10 3/4 IN DECK LENGTH 48 IN DECK WIDTH 16 IN DECK SURFAC
Part #
4VMC7
BDI #
26491359

Details
1825.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/4VMC7/p/26491359
Your Price
$ 1,825.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
NARROW STEEL-DECK LOAD CAPACITY 2 000 LB OVERALL HEIGHT 60 1/4 IN OVERALL LENGTH 50 1/2 IN OVERALL WIDTH 16 IN DECK CONSTRUCTION SOLID DECK MATERIAL STEEL DECK GAUGE 10 GA DECK HEIGHT 10 3/4 IN DECK LENGTH 48 IN DECK WIDTH 16 IN DECK SURFAC