Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

518150M https://www.bdiexpress.com/medias/INDSLYTOOLBX-518150M-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0NHxpbWFnZS9qcGVnfGFHRTBMMmd4WkM4eE1EYzJPVFUzTmpVeU5UZzFOQzlKVGtSVFRGbFVUMDlNUWxoZk5URTRNVFV3VFY4ek1EQjRNekF3TG1wd1p3fDBhMDYyNGVhNTJmMzkzZGZkYmJkZTJiYjM3ZDlkMjk4ZDlhZTUyZGQzZGFjZjEyNzQyMTVjODhiZGJlOTcwMjg
21984491 Hand Tools 

STANLEY STANLEY

518150M

Description

518150M TOOL BAG ; OPEN MOUTH 18€

Tool Bag; Handle Carrying Method; Black/Yellow Color; 10" Nominal Depth; Polyester Handle Material; Grip Handle Type; 12" Nominal Height; 19" Nominal Length; Polyester Material; 1 Number of Compartment; Rectangular Shape; Tool Bag Type; 19" Nominal Width; For Carrying/Storing Tool Application; For Used With Hand Tool

Part #

518150M

BDI #
21984491

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

83.97 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 83.97 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
24111507
Weight / Kilogram
0.005
EAN
0076174939507
Product Group - BDI
G00190
Noun
Bag
Keyword String
Tool
Manufacturer URL
https://www.stanleytools.com
Manufacturer Item Number
680-518150M
Weight / LBS
5.7
Product Detail
Tool Bag
Product Specification
Handle Carrying Method; Black/Yellow Color; 10" Nominal Depth; Polyester Handle Material; Grip Handle Type; 12" Nominal Height; 19" Nominal Length; Polyester Material; 1 Number of Compartment; Rectangular Shape; Tool Bag Type; 19" Nominal Width; For Carrying/Storing Tool Application; For Used With Hand Tool
Long Description
Tool Bag; Handle Carrying Method; Black/Yellow Color; 10" Nominal Depth; Polyester Handle Material; Grip Handle Type; 12" Nominal Height; 19" Nominal Length; Polyester Material; 1 Number of Compartment; Rectangular Shape; Tool Bag Type; 19" Nominal Width; For Carrying/Storing Tool Application; For Used With Hand Tool