Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

53YT79 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-53YT79-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTR8aW1hZ2UvanBlZ3xhREl6TDJoa1pDOHhNRFl5T1RZek5qa3hOVEl6TUM5TlJsSkhWMWRZV0ZoWVdGaGZOVE5aVkRjNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGY1MTBhOTkyZDNlNGJkY2Y4OWI2ZWZiNzA3YmQzYjRkMzc1OGI2NjRmYTQyZDJkNzhkYzU3YzBkYzAzMjNjZWU
26468149 Hand Tools 

WESTWARD TOOL WESTWARD TOOL

53YT79

Description

53YT79 SOCKET ; STEEL CHROME 3/4IN

SIZE 3/4 IN 12-POINT ALLOY STEEL CHROME DEEP HAND DRIVE SIZE 3/8 IN SAE IMPACT RATED NO BOLT CLEARANCE 14.4 MM STANDARDS ASME B107.110-2012

Part #

53YT79

BDI #
26468149

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.42 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14.42 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
N/A
UNSPSC
27111703
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
SIZE 3/4 IN 12-POINT ALLOY STEEL CHROME DEEP HAND DRIVE SIZE 3/8 IN SAE IMPACT RATED NO BOLT CLEARANCE 14.4 MM STANDARDS ASME B107.110-2012