https://www.bdiexpress.com/medias/MFRGWWXXXXXX-54TU47-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1M3xpbWFnZS9qcGVnfGFEYzFMMmhtWXk4eE1EWXhOVGMyTkRJMU5EYzFNQzlOUmxKSFYxZFlXRmhZV0ZoZk5UUlVWVFEzWDBGWE1ERmZNekF3ZURNd01DNXFjR2N8OWI0NDIyYzBmNzFmZDBjMDYyYTE3MmNjODc1YWJjMDdkZDljZDAxMmI5YzYzOWU3MWQyZGJmNGUyNDZjMzAwZA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-54TU47-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1M3xpbWFnZS9qcGVnfGFEYzFMMmhtWXk4eE1EWXhOVGMyTkRJMU5EYzFNQzlOUmxKSFYxZFlXRmhZV0ZoZk5UUlVWVFEzWDBGWE1ERmZNekF3ZURNd01DNXFjR2N8OWI0NDIyYzBmNzFmZDBjMDYyYTE3MmNjODc1YWJjMDdkZDljZDAxMmI5YzYzOWU3MWQyZGJmNGUyNDZjMzAwZA
WESTWARD TOOL
WESTWARD TOOL
54TU47
WESTWARD TOOL WESTWARD TOOL
Description
54TU47 HEX KEY ; 5/16" TIP SIZE 3 47/64" LONG ARM LENGTH
SHORT ARM LENGTH 5/16 IN BLACK OXIDE LENGTH FAMILY SHORT HEX NUMBER OF TIPS 2 NON-SPARKING NON-MAGNETIC NO TETHER READY NO CORROSION RESISTANT NO INSULATED NO SAE
Part #
54TU47
BDI #
26417805
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/54TU47/p/26417805
Your Price
$ 2.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111710
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
SHORT ARM LENGTH 5/16 IN BLACK OXIDE LENGTH FAMILY SHORT HEX NUMBER OF TIPS 2 NON-SPARKING NON-MAGNETIC NO TETHER READY NO CORROSION RESISTANT NO INSULATED NO SAE

