Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55166 https://www.bdiexpress.com/medias/MFREKDXXXXXX-55166-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODN8aW1hZ2UvanBlZ3xhRGc0TDJneFpTOHhNRFl3TnpRNE9USXlNRFl6T0M5TlJsSkZTMFJZV0ZoWVdGaGZOVFV4TmpaZk16QXdlRE13TUM1cWNHY3xjMGJhMGU1Yzg5MjVjMDg5NGIyYjViZDIwMzdhYzA3N2NmM2ZiMjUwOGVmNzFhNGM3MjgxY2Y5NmE5OTEyODAz
26548858 Hand Tools 

EKLIND TOOL EKLIND TOOL

55166

Description

55166 T-HANDLE

Hex Key Set; Black Oxide Finish; T-Loop Handle Type; Steel Material; Metric Measuring System; 6" Nominal Overall Length; 6 per pouch Quantity; 2MM, 2.5MM, 3MM, 4MM, 5MM, 6MM Nominal Tip Size; Hex Tip Type; Includes Pouch

Part #

55166

BDI #
26548858

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

41.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 41.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EKLIND TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.273
EAN
0037516551665
Product Group - BDI
G00190
Noun
Set
Keyword String
Key
Manufacturer URL
https://www.eklindtool.com
Weight / LBS
0.7
Product Detail
Hex Key Set
Product Specification
Black Oxide Finish; T-Loop Handle Type; Steel Material; Metric Measuring System; 6" Nominal Overall Length; 6 per pouch Quantity; 2MM, 2.5MM, 3MM, 4MM, 5MM, 6MM Nominal Tip Size; Hex Tip Type
Long Description
Hex Key Set; Black Oxide Finish; T-Loop Handle Type; Steel Material; Metric Measuring System; 6" Nominal Overall Length; 6 per pouch Quantity; 2MM, 2.5MM, 3MM, 4MM, 5MM, 6MM Nominal Tip Size; Hex Tip Type; Includes Pouch