STANLEY
STANLEY
56-218
STANLEY STANLEY
Description
56-218 BLACKSMITH HAMMER ; JACKETED2.5LB
Cross Pein and Blacksmith Hammer; Yellow Color; 1-23/32" Nominal Face Diameter; Fiberglass Handle Material; Jacketed Handle Type; 5" Head Length; Forged Steel Head Material; 2-1/2LB Head Weight; 1-39/64" Nominal Head Width; 13-3/4" Nominal Overall Length; 4/Box Quantity; Stanley
Part #
56-218
BDI #
21740408

Details
59.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/56-218/p/21740408
Your Price
$ 59.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111602
Weight / Kilogram
0.005
EAN
0076174562187
Product Group - BDI
G00190
Noun
Cross Pein and Blacksmith Hammer
Product Detail
Cross Pein and Blacksmith Hammer
Product Specification
Yellow Color; 1-23/32" Nominal Face Diameter; Fiberglass Handle Material; Jacketed Handle Type; 5" Head Length; Forged Steel Head Material; 2-1/2LB Head Weight; 1-39/64" Nominal Head Width; 13-3/4" Nominal Overall Length; 4/Box Quantity; Stanley
Long Description
Cross Pein and Blacksmith Hammer; Yellow Color; 1-23/32" Nominal Face Diameter; Fiberglass Handle Material; Jacketed Handle Type; 5" Head Length; Forged Steel Head Material; 2-1/2LB Head Weight; 1-39/64" Nominal Head Width; 13-3/4" Nominal Overall Length; 4/Box Quantity; Stanley