

SPEEDAIRE
SPEEDAIRE
5YAN7
SPEEDAIRE SPEEDAIRE
Description
5YAN7 TOOL RETRACTOR, FOR TOOL 6-8 LB NO LOCK (SMARTCATALOG)
FOR TOOL WEIGHING 6.00 TO 8.00 LB CABLE LENGTH 8 FT RATCHET LOCK NO REEL WEIGHT 6.28 LB OVERALL HEIGHT 7 9/16 IN OVERALL WIDTH 7 9/16 IN OVERALL DEPTH 3 7/8 IN HOUSING MATERIAL DIE CAST ALUMINUM CABLE MATERIAL STEEL LOCK MECHANISM NO LOCK M
Part #
5YAN7
BDI #
26461830

Details
346.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/5YAN7/p/26461830
Your Price
$ 346.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
FOR TOOL WEIGHING 6.00 TO 8.00 LB CABLE LENGTH 8 FT RATCHET LOCK NO REEL WEIGHT 6.28 LB OVERALL HEIGHT 7 9/16 IN OVERALL WIDTH 7 9/16 IN OVERALL DEPTH 3 7/8 IN HOUSING MATERIAL DIE CAST ALUMINUM CABLE MATERIAL STEEL LOCK MECHANISM NO LOCK M