

SPEEDAIRE
SPEEDAIRE
5YAP0
SPEEDAIRE SPEEDAIRE
Description
5YAP0 TOOL RETRACTOR ; FOR TOOL 4-9 LB NO LOCK
FOR TOOL WEIGHING 4.00 TO 9.00 LB CABLE LENGTH 8 FT RATCHET LOCK NO REEL WEIGHT 6.28 LB OVERALL HEIGHT 7 9/16 IN OVERALL WIDTH 7 9/16 IN OVERALL DEPTH 3 7/8 IN HOUSING MATERIAL DIE CAST ALUMINUM CABLE MATERIAL STEEL LOCK MECHANISM NO LOCK M
Part #
5YAP0
BDI #
26430348

Details
346.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/5YAP0/p/26430348
Your Price
$ 346.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
FOR TOOL WEIGHING 4.00 TO 9.00 LB CABLE LENGTH 8 FT RATCHET LOCK NO REEL WEIGHT 6.28 LB OVERALL HEIGHT 7 9/16 IN OVERALL WIDTH 7 9/16 IN OVERALL DEPTH 3 7/8 IN HOUSING MATERIAL DIE CAST ALUMINUM CABLE MATERIAL STEEL LOCK MECHANISM NO LOCK M