

SPEEDAIRE
SPEEDAIRE
5YAP2
SPEEDAIRE SPEEDAIRE
Description
5YAP2 TOOL RETRACTOR TOOL, 9-13 LB NO LOCK (SMARTCATALOG)
TOOL RETRACTOR FOR TOOL WEIGHING 9.00 TO 13.00 LB CABLE LENGTH 8 FT RATCHET LOCK NO REEL WEIGHT 6.61 LB OVERALL HEIGHT 7 9/16 IN OVERALL WIDTH 7 9/16 IN OVERALL DEPTH 3 7/8 IN HOUSING MATERIAL DIE CAST ALUMINUM CABLE MATERIAL STEEL LOCK MECHANISM NO LOCK
Part #
5YAP2
BDI #
26424644

Details
368.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/5YAP2/p/26424644
Your Price
$ 368.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
TOOL RETRACTOR FOR TOOL WEIGHING 9.00 TO 13.00 LB CABLE LENGTH 8 FT RATCHET LOCK NO REEL WEIGHT 6.61 LB OVERALL HEIGHT 7 9/16 IN OVERALL WIDTH 7 9/16 IN OVERALL DEPTH 3 7/8 IN HOUSING MATERIAL DIE CAST ALUMINUM CABLE MATERIAL STEEL LOCK MECHANISM NO LOCK