https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-600-FF06-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwN3xpbWFnZS9qcGVnfGFHVmlMMmhqT0M4eE1EUTFNRFl3TWpjeU1UTXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell3TUY5R1JqQTJYek13TUhnek1EQXVhbkJufDcxOTdiY2I4ZmM0NzZmODc2ZmRmYjRhZTdmZGZmYzQ5NmQ5ZTVkYjA2MDgxZmMyZDEzYzJkZTQwZGIwYTMyMDY
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-600-FF06-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwN3xpbWFnZS9qcGVnfGFHVmlMMmhqT0M4eE1EUTFNRFl3TWpjeU1UTXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell3TUY5R1JqQTJYek13TUhnek1EQXVhbkJufDcxOTdiY2I4ZmM0NzZmODc2ZmRmYjRhZTdmZGZmYzQ5NmQ5ZTVkYjA2MDgxZmMyZDEzYzJkZTQwZGIwYTMyMDY
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
600-FF06
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
600-FF06 BLOW GUN ; W/6" BENDABLE EXTENSION
Blow Gun; Zinc Body Material; Chrome Coating; 6" Nominal Extension Length; Bendable Extension Type; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature
Part #
600-FF06
BDI #
22198051
Details
38.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/600-FF06/p/22198051
Your Price
$ 38.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.23
EAN
0029292131445
Product Group - BDI
F02234
Noun
Gun
Weight / LBS
0.18
Product Detail
Blow Gun
Product Specification
Zinc Body Material; Chrome Coating; 6" Nominal Extension Length; Bendable Extension Type; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature
Long Description
Blow Gun; Zinc Body Material; Chrome Coating; 6" Nominal Extension Length; Bendable Extension Type; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature

