https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-600-FF12-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4N3xpbWFnZS9qcGVnfGFEbGpMMmczTVM4eE1EUTFNRFl3TlRZM01EUXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell3TUY5R1JqRXlYek13TUhnek1EQXVhbkJufDY2NDhjOTUwY2RmNjg5NDgyYzAyNzg3MTJjZGNlYmZlZDExMWJkYmU2ODhmYWVjODc5OTkzMDNiNTUwZTg2NGI
https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-600-FF12-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4N3xpbWFnZS9qcGVnfGFEbGpMMmczTVM4eE1EUTFNRFl3TlRZM01EUXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYell3TUY5R1JqRXlYek13TUhnek1EQXVhbkJufDY2NDhjOTUwY2RmNjg5NDgyYzAyNzg3MTJjZGNlYmZlZDExMWJkYmU2ODhmYWVjODc5OTkzMDNiNTUwZTg2NGI
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
600-FF12
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
600-FF12 BLOW GUN ; W/12" BENDABLE EXTENSION
Blow Gun; Zinc Body Material; Chrome Coating; 12" Nominal Extension Length; Bendable Extension Type; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature
Part #
600-FF12
BDI #
22198053
Details
39.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/600-FF12/p/22198053
Your Price
$ 39.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.25
EAN
0029292131513
Product Group - BDI
F02234
Noun
Gun
Weight / LBS
0.55
Product Detail
Blow Gun
Product Specification
Zinc Body Material; Chrome Coating; 12" Nominal Extension Length; Bendable Extension Type; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature
Long Description
Blow Gun; Zinc Body Material; Chrome Coating; 12" Nominal Extension Length; Bendable Extension Type; 1/4" NPT Inlet Size; 150PSI Maximum Operating Pressure; 175 Deg F Maximum Operating Temperature; 32 Deg F Minimum Operating Temperature

