Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60811 https://www.bdiexpress.com/medias/MFREKDXXXXXX-60811-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTJ8aW1hZ2UvanBlZ3xhREkxTDJobU15OHhNRFl3TnpVM01UUTJPRE14T0M5TlJsSkZTMFJZV0ZoWVdGaGZOakE0TVRGZk16QXdlRE13TUM1cWNHY3xhZTNhYjVhNWQ0MzgzNGIyMTI4YWQyOTJiMGM4ZmFlNjg5OWVjN2RmMDk2YmVlNjhmY2E0ZTc1MjliMzQ0ZDVk
28171810 Hand Tools 

EKLIND TOOL EKLIND TOOL

60811

Description

60811 BALL-HEX KEY ALLEN WRENCH SET ; 11P 9IN POWER-T BALL-HEX INCH 5/64-3/8

Hex Key Set; Finish Black Oxide; Handle Color Red; Handle Type Cushion Grip; Include Pouch; Material Alloy Steel; Measuring System Inch; 9" Overall Length; Quantity 1 ST/ST; Tip Size 5/64" | 3/32" | 7/64" | 1/8" | 9/64" | 5/32" | 3/16" | 7/32" | 1/4" | 5/16" | 3/8" ; Tip Type Ball-Hex

Part #

60811

BDI #
28171810

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 139.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EKLIND TOOL
Minimum Buy Quantity
N/A
UNSPSC
27111763
Weight / Kilogram
1.656
EAN
0037516608116
Product Group - BDI
G00190
Harmonized Tariff Code
8466.10.01.75
Noun
Set
Keyword String
Hex Key
Manufacturer URL
https://www.eklindtool.com
Product Detail
Hex Key Set
Product Specification
Finish Black Oxide; Handle Color Red; Handle Type Cushion Grip
Long Description
Hex Key Set; Finish Black Oxide; Handle Color Red; Handle Type Cushion Grip; Include Pouch; Material Alloy Steel; Measuring System Inch; 9" Overall Length; Quantity 1 ST/ST; Tip Size 5/64" | 3/32" | 7/64" | 1/8" | 9/64" | 5/32" | 3/16" | 7/32" | 1/4" | 5/16" | 3/8" ; Tip Type Ball-Hex