https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-63924-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzN8aW1hZ2UvanBlZ3xhR0ZtTDJnNU1TOHhNRFExTlRreE16VXlPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpZek9USTBYek13TUhnek1EQXVhbkJufDVjNDAxMjdlODRiNTRkZGZkY2NiY2VlNjVlNTdlOWI5NDg0NDA4ZTY0YTlkNTA3YmNiODk0ZTU4NWY5MzU3NjA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-63924-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzN8aW1hZ2UvanBlZ3xhR0ZtTDJnNU1TOHhNRFExTlRreE16VXlPVE0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNVE01WHpZek9USTBYek13TUhnek1EQXVhbkJufDVjNDAxMjdlODRiNTRkZGZkY2NiY2VlNjVlNTdlOWI5NDg0NDA4ZTY0YTlkNTA3YmNiODk0ZTU4NWY5MzU3NjA
CHAPIN SPRAYER
CHAPIN SPRAYER
63924
CHAPIN SPRAYER CHAPIN SPRAYER
Description
63924 BACKPACK, 24V POWER BY CHAPIN WIDE MOUTH (SMARTCATALOG)
Sprayer; Liquids Applicable Material; Polyethylene Body Material; 4 Gal Capacity Volume Maximum; White/Black/Red Color; 20" Extended Length; 20" Extension Length; Wand Extension Type; 48" Hose Length; 14-3/4" Length; Backpack Mounting; Adjustable Brass Cone, Poly Cone, Poly Fan Nozzle Type; 35 PSI Operating Pressure; Battery/Electric Pump Type; Poly Tank Material; Backpack Sprayer Type; 24 V Voltage; 9" Width; Application Fertilizers, Fungicides, General Purpose Cleaning, Herbicides, Pesticides, Weed and Feed; Includes Strap, 24V Lithium Ion Battery, Battery Charger
Part #
63924
BDI #
27607659
Details
567.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/63924/p/27607659
Your Price
$ 567.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
Weight / Kilogram
0
EAN
23883639242
Product Group - BDI
G00190
Noun
Sprayer
Manufacturer URL
https://www.ansell.com
Weight / LBS
1.9
Product Detail
Sprayer
Product Specification
Polyethylene Body Material; 4 Gal Capacity Volume Maximum; White/Black/Red Color; 20" Extended Length; 20" Extension Length; Wand Extension Type; 48" Hose Length; 14-3/4" Length; Backpack Mounting; Adjustable Brass Cone, Poly Cone, Poly Fan Nozzle Type; 35 PSI Operating Pressure; Battery/Electric Pump Type; Poly Tank Material; Backpack Sprayer Type; 24 V Voltage; 9" Width
Long Description
Sprayer; Liquids Applicable Material; Polyethylene Body Material; 4 Gal Capacity Volume Maximum; White/Black/Red Color; 20" Extended Length; 20" Extension Length; Wand Extension Type; 48" Hose Length; 14-3/4" Length; Backpack Mounting; Adjustable Brass Cone, Poly Cone, Poly Fan Nozzle Type; 35 PSI Operating Pressure; Battery/Electric Pump Type; Poly Tank Material; Backpack Sprayer Type; 24 V Voltage; 9" Width; Application Fertilizers, Fungicides, General Purpose Cleaning, Herbicides, Pesticides, Weed and Feed; Includes Strap, 24V Lithium Ion Battery, Battery Charger

