Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

64-103-A https://www.bdiexpress.com/medias/INDXXXXXXXXX-680-64-103-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI0M3xpbWFnZS9qcGVnfGFEbGxMMmhpTXk4eE1EUTFNRGt4TlRReU5qTXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk5qZ3dYelkwWHpFd00xOHpNREI0TXpBd0xtcHdad3w1NDUxNzk0MjJmMjYyZjMxY2Q4ODM0ODIwMDg0MWFiY2UxMmViMmQ1OGQzMTY2NjUyODAzYmZjNDUzNjFlZmRj
22743649 Hand Tools 

STANLEY STANLEY

64-103-A

Description

64-103-A SCREWDRIVER ; 100 3 PT 6"

Phillips Screwdriver; Plastic Handle Material; 1.1" Nominal Height; 11.1" Nominal Length; 11" Nominal Overall Length; 5/16" Nominal Shank Diameter; Chrome Shank Finish; 6" Nominal Shank Length; Alloy Steel Shank Material; Round Shank Type; No. 3 Nominal Tip Size Symbol; Phillips Tip Type; 1.1" Nominal Width; Stanley

Part #

64-103-A

BDI #
22743649

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.1858 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 11.19 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0.01
EAN
0076174808032
Product Group - BDI
G00190
Noun
Screwdriver
Keyword String
Phillips
Manufacturer URL
Weight / LBS
0.38
Product Detail
Phillips Screwdriver
Product Specification
Plastic Handle Material; 1.1" Nominal Height; 11.1" Nominal Length; 11" Nominal Overall Length; 5/16" Nominal Shank Diameter; Chrome Shank Finish; 6" Nominal Shank Length; Alloy Steel Shank Material; Round Shank Type; No. 3 Nominal Tip Size Symbol; Phillips Tip Type; 1.1" Nominal Width; Stanley
Long Description
Phillips Screwdriver; Plastic Handle Material; 1.1" Nominal Height; 11.1" Nominal Length; 11" Nominal Overall Length; 5/16" Nominal Shank Diameter; Chrome Shank Finish; 6" Nominal Shank Length; Alloy Steel Shank Material; Round Shank Type; No. 3 Nominal Tip Size Symbol; Phillips Tip Type; 1.1" Nominal Width; Stanley