EKLIND TOOL
EKLIND TOOL
64808
EKLIND TOOL EKLIND TOOL
Description
64808 HEX KEY SET ; 8-PIECE METRIC POWERT IN POUCH 9IN ARM
Hex Key Set; Black Oxide Finish; Blue Handle Color; Cushion Grip Handle Type; Pouch Includes; Alloy Steel Material; Metric Measuring System; 9" Nominal Overall Length; 8/Set Quantity
Part #
64808
BDI #
26550718
Details
108.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/64808/p/26550718
Your Price
$ 108.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111710
Weight / Kilogram
1.361
EAN
0037516648082
Product Group - BDI
G00190
Noun
Key Set
Keyword String
Hex
Manufacturer Item Number
269-64808
Product Detail
Hex Key Set
Product Specification
Black Oxide Finish; Blue Handle Color; Cushion Grip Handle Type; Pouch Includes; Alloy Steel Material; Metric Measuring System; 9" Nominal Overall Length; 8/Set Quantity
Long Description
Hex Key Set; Black Oxide Finish; Blue Handle Color; Cushion Grip Handle Type; Pouch Includes; Alloy Steel Material; Metric Measuring System; 9" Nominal Overall Length; 8/Set Quantity


