Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6700-0000-5 https://www.bdiexpress.com/medias/INDXXXXXXXXX-105-6700-0000-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5ODd8aW1hZ2UvanBlZ3xhR0V3TDJoaVpDOHhNRFF4T1RJMU56azVPVE01TUM5SlRrUllXRmhZV0ZoWVdGaGZNVEExWHpZM01EQmZNREF3TUY4MVh6TXdNSGd6TURBdWFuQm58MDI5NTZiZmM2YzU0ZDMwNGFiZDVlOWJjMGU5ZjA4YzFhN2ZlYjQ0YmJhNmJiNGQ1ZjljZGYyYTNkOGExNDk5MA
26538719 Hand Tools 

BINKS BINKS

6700-0000-5

Description

6700-0000-5 SPRAY GUN (SMARTCATALOG)

Spray Gun; Aluminum Body Material; Pressure/Siphon Feed Type; 1/4" NPS Fluid Inlet; Stainless Steel Fluid Passages; 1/4" NPS Inlet Size; 3000 PSI Maximum Outlet Pressure; Airless Gun Type; Includes Tip Guard; For Enamel, Lacquer, Mold Release Agent, Sound Deadener and Water-Based Emulsion Application

Part #

6700-0000-5

BDI #
26538719

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3756.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,756.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BINKS
Minimum Buy Quantity
1
EAN
676281136099
Weight / US pound
1.8
Product Group - BDI
C00104
Noun
Gun
Keyword String
Spray
Manufacturer URL
https://www.binks.com
Weight / LBS
1.52
Product Detail
Spray Gun
Product Specification
Aluminum Body Material; Pressure/Siphon Feed Type; 1/4" NPS Fluid Inlet; Stainless Steel Fluid Passages; 1/4" NPS Inlet Size; 3000 PSI Maximum Outlet Pressure; Airless Gun Type
Long Description
Spray Gun; Aluminum Body Material; Pressure/Siphon Feed Type; 1/4" NPS Fluid Inlet; Stainless Steel Fluid Passages; 1/4" NPS Inlet Size; 3000 PSI Maximum Outlet Pressure; Airless Gun Type; Includes Tip Guard; For Enamel, Lacquer, Mold Release Agent, Sound Deadener and Water-Based Emulsion Application