

WESTWARD TOOL
WESTWARD TOOL
6ATY1
WESTWARD TOOL WESTWARD TOOL
Description
6ATY1 MANUAL DRAIN CLEANER ; POWER 5/16IN X 25FT
CABLE DIA IN 5/16 CABLE LENGTH FT. 25 CABLE TYPE SPRING CABLE DRUM MATERIAL ABS HANDLE TYPE CRANK CAN BE OPERATED MANUALLY OR BY CORDED OR CORDLESS DRILL
Part #
6ATY1
BDI #
26415246

Details
336.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/6ATY1/p/26415246
Your Price
$ 336.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
CABLE DIA IN 5/16 CABLE LENGTH FT. 25 CABLE TYPE SPRING CABLE DRUM MATERIAL ABS HANDLE TYPE CRANK CAN BE OPERATED MANUALLY OR BY CORDED OR CORDLESS DRILL