https://www.bdiexpress.com/medias/INDXXXXXXXXX-105-1303-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzF8aW1hZ2UvanBlZ3xhR00zTDJnMVlTOHhNRFF4T1RJMU9EYzROVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNVEExWHpFek1ETmZNekF3ZURNd01DNXFjR2N8YzQ1MTQ2NTYwNjdkNTYzZWY3ODc5OWY1ZWIxOGY5NDE3ZmZlMTJmNTYyNWFlMDBlMDFhNzUwMGE3OWE4NTViNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-105-1303-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzF8aW1hZ2UvanBlZ3xhR00zTDJnMVlTOHhNRFF4T1RJMU9EYzROVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNVEExWHpFek1ETmZNekF3ZURNd01DNXFjR2N8YzQ1MTQ2NTYwNjdkNTYzZWY3ODc5OWY1ZWIxOGY5NDE3ZmZlMTJmNTYyNWFlMDBlMDFhNzUwMGE3OWE4NTViNQ
BINKS
BINKS
72-1317
BINKS BINKS
Description
72-1317 HOSE FITTING ; 5/16IN X 1/4IN NPS
Spray Gun Part; Brass Body Material; Black, Red Color; 1/4" NPSF Female Thread; 5/16" Nominal Hose Inside Diameter; 5/8" Nominal Hose Outside Diameter; Plated Brass Material; Inch Measuring System; 250 PSI Maximum Pressure; Straight Shape; Adapter Type; For Industrial Application; For Used With Atomizing Spray Gun and Electrostatic Spray Gun
Part #
105-72-1317
BDI #
26532225
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/72-1317/p/26532225
Your Price
$ 24.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211900
Weight / Kilogram
0.072
EAN
0676281144285
Product Group - BDI
F02234
Noun
Part
Keyword String
Spray Gun
Manufacturer URL
https://www.binks.com
Weight / LBS
0.09
Product Detail
Spray Gun Part
Product Specification
Brass Body Material; Black, Red Color; 1/4" NPSF Female Thread; 5/16" Nominal Hose Inside Diameter; 5/8" Nominal Hose Outside Diameter; Plated Brass Material; Inch Measuring System; 250 PSI Maximum Pressure; Straight Shape; Adapter Type
Long Description
Spray Gun Part; Brass Body Material; Black, Red Color; 1/4" NPSF Female Thread; 5/16" Nominal Hose Inside Diameter; 5/8" Nominal Hose Outside Diameter; Plated Brass Material; Inch Measuring System; 250 PSI Maximum Pressure; Straight Shape; Adapter Type; For Industrial Application; For Used With Atomizing Spray Gun and Electrostatic Spray Gun

