Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

736-S https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-736-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA4OHxpbWFnZS9qcGVnfGFHUTFMMmhqTmk4eE1EUTFNRFl3TmpBMk16WTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYemN6Tmw5VFh6TXdNSGd6TURBdWFuQm58ZDZlNDAxYjM4YTdmYmViYTQ0NDFhNmM4ZmI2ZjI4ODcwOWZhMzcxODBkNTVlOTIzNmU3MWIxNjkyOGY5ODkxMg
22197789 Hand Tools 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

736-S

Description

736-S PISTOL GRIP SAFETY BLOW GUN ; W/36" EXTENSION

Blow Gun; Aluminum Body Material; 36" Nominal Extension Length; Safety Extension Type; 1/4" NPT Inlet Size; 0.88LB

Part #

736-S

BDI #
22197789

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

96.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 96.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
COILHOSE PNEUMATICS
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.36
EAN
0029292135856
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer URL
Weight / LBS
0.88
Product Detail
Blow Gun
Product Specification
Aluminum Body Material; 36" Nominal Extension Length; Safety Extension Type; 1/4" NPT Inlet Size; 0.88LB
Long Description
Blow Gun; Aluminum Body Material; 36" Nominal Extension Length; Safety Extension Type; 1/4" NPT Inlet Size; 0.88LB