https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75LJ006AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEWXhMMmhtWmk4eE1EUXhPVE0wTVRBd01EY3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxVEVvd01EWkJRVjh6TURCNE16QXdMbXB3Wnd8NjEyMGU0MTZjYzFiNTFhM2I2NWNkYzg4YzAxNzNkNWM1MGRhMjVkMzczN2UwNDg4Nzk2Y2I1YTA1ZWQ3NWNlOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75LJ006AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEWXhMMmhtWmk4eE1EUXhPVE0wTVRBd01EY3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxVEVvd01EWkJRVjh6TURCNE16QXdMbXB3Wnd8NjEyMGU0MTZjYzFiNTFhM2I2NWNkYzg4YzAxNzNkNWM1MGRhMjVkMzczN2UwNDg4Nzk2Y2I1YTA1ZWQ3NWNlOA
GUARD AIR
GUARD AIR
75LJ036AA
GUARD AIR GUARD AIR
Description
75LJ036AA ALUMINUM PISTOL GRIP AIR GUN ; 1/4" NPT INLET 2.0LBF O/P 120PSI INLET
Blow Gun; 34 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 36" Nominal Extension Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 40-1/2" Nominal Length; Aluminum Extension Material; 107 dB Nominal Noise Level; Venturi Nozzle Type; 150 PSI Maximum Operating Pressure; 2 LB Output; 15/16" Nominal Width
Part #
75LJ036AA
BDI #
21453133
Details
64.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/75LJ036AA/p/21453133
Your Price
$ 64.89 / each
$ 65.00 / each BDIExpress
$ 65.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.54
EAN
0690773003966
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://www.guardaircorp.com
Product Detail
Blow Gun
Product Specification
34 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 36" Nominal Extension Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 40-1/2" Nominal Length; Aluminum Extension Material; 107 dB Nominal Noise Level; Venturi Nozzle Type; 150 PSI Maximum Operating Pressure; 2 LB Output; 15/16" Nominal Width
Long Description
Blow Gun; 34 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 36" Nominal Extension Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 40-1/2" Nominal Length; Aluminum Extension Material; 107 dB Nominal Noise Level; Venturi Nozzle Type; 150 PSI Maximum Operating Pressure; 2 LB Output; 15/16" Nominal Width

