Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

75LJ048AA https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75LJ006AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEWXhMMmhtWmk4eE1EUXhPVE0wTVRBd01EY3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxVEVvd01EWkJRVjh6TURCNE16QXdMbXB3Wnd8NjEyMGU0MTZjYzFiNTFhM2I2NWNkYzg4YzAxNzNkNWM1MGRhMjVkMzczN2UwNDg4Nzk2Y2I1YTA1ZWQ3NWNlOA
21492613 Hand Tools 

GUARD AIR GUARD AIR

75LJ048AA

Description

75LJ048AA NOZZLE ; 48" ALUMINUM EXTENSION/ZINC ALLOY NOZZLE

Blow Gun; 34 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 48" Nominal Extension Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 52-1/2" Nominal Length; Aluminum Extension Material; 107 dB Nominal Noise Level; Venturi Nozzle Type; 150 PSI Maximum Operating Pressure; 2 LB Output; 15/16" Nominal Width

Part #

75LJ048AA

BDI #
21492613

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

71.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 71.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GUARDAIR
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0
EAN
0690773004017
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://www.guardaircorp.com
Product Detail
Blow Gun
Product Specification
34 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 48" Nominal Extension Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 52-1/2" Nominal Length; Aluminum Extension Material; 107 dB Nominal Noise Level; Venturi Nozzle Type; 150 PSI Maximum Operating Pressure; 2 LB Output; 15/16" Nominal Width
Long Description
Blow Gun; 34 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 48" Nominal Extension Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 52-1/2" Nominal Length; Aluminum Extension Material; 107 dB Nominal Noise Level; Venturi Nozzle Type; 150 PSI Maximum Operating Pressure; 2 LB Output; 15/16" Nominal Width