https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75XT006AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2M3xpbWFnZS9qcGVnfGFEVTJMMmczWkM4eE1EUXhPVE0wTWpjek56UXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxV0ZRd01EWkJRVjh6TURCNE16QXdMbXB3Wnd8Y2Q5ZWI0NWNiNGZkMzRkYzBlNmE4OTI2ZWQzYmZhMmNhYjg4MmQ2MTcxYWUyMjg3ZGFmMTk4OTU2ODI1NWE4MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75XT006AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2M3xpbWFnZS9qcGVnfGFEVTJMMmczWkM4eE1EUXhPVE0wTWpjek56UXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxV0ZRd01EWkJRVjh6TURCNE16QXdMbXB3Wnd8Y2Q5ZWI0NWNiNGZkMzRkYzBlNmE4OTI2ZWQzYmZhMmNhYjg4MmQ2MTcxYWUyMjg3ZGFmMTk4OTU2ODI1NWE4MQ
GUARD AIR
GUARD AIR
75XT036AA
GUARD AIR GUARD AIR
Description
75XT036AA SAFETY AIR GUN ; 2.8LB O/P 108DB NOISE 54CFM W/36" EXT
Blow Gun; 54 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 36" Nominal Extension Length; 1/4" FNPT Inlet Size; Aluminum Extension Material; 108 dB Nominal Noise Level; 150 PSI Maximum Operating Pressure; 2.8 LB Output
Part #
75XT036AA
BDI #
21510074
Details
72.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/75XT036AA/p/21510074
Your Price
$ 72.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0
EAN
0690773004758
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://www.guardaircorp.com
Product Detail
Blow Gun
Product Specification
54 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 36" Nominal Extension Length; 1/4" FNPT Inlet Size; Aluminum Extension Material; 108 dB Nominal Noise Level; 150 PSI Maximum Operating Pressure; 2.8 LB Output
Long Description
Blow Gun; 54 CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 36" Nominal Extension Length; 1/4" FNPT Inlet Size; Aluminum Extension Material; 108 dB Nominal Noise Level; 150 PSI Maximum Operating Pressure; 2.8 LB Output

