https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75XT048AA-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NXxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EUXhPVE0wTXpjeU1EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxV0ZRd05EaEJRVjh6TURCNE16QXdMbXB3Wnd8MTJmOGJkOGVjMzNhMWIyNjFmZjkwMjQ2NzVkNjc3OTM5MTg1NWMxZTgwYWRmNzAzMDg4MGQyYjc5ZGI5MmRmOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75XT048AA-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NXxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EUXhPVE0wTXpjeU1EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxV0ZRd05EaEJRVjh6TURCNE16QXdMbXB3Wnd8MTJmOGJkOGVjMzNhMWIyNjFmZjkwMjQ2NzVkNjc3OTM5MTg1NWMxZTgwYWRmNzAzMDg4MGQyYjc5ZGI5MmRmOA
GUARD AIR
GUARD AIR
75XT048AA
GUARD AIR GUARD AIR
Description
75XT048AA SAFETY AIR GUN ; 2.8LB O/P 108DB NOISE 54CFM W/48" EXT
Blow Gun; 54 SCFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 48" Nominal Extension Length; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 52-1/2" Nominal Length; Aluminum Extension Material; 108 dba Nominal Noise Level; 150 PSI Maximum Operating Pressure; 2.8 LB Output; 15/16" Nominal Width
Part #
75XT048AA
BDI #
21510075
Details
78.28
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/75XT048AA/p/21510075
Your Price
$ 78.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0
EAN
0690773004796
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://www.guardaircorp.com
Weight / LBS
1.39
Product Detail
Blow Gun
Product Specification
54 SCFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 48" Nominal Extension Length; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 52-1/2" Nominal Length; Aluminum Extension Material; 108 dba Nominal Noise Level; 150 PSI Maximum Operating Pressure; 2.8 LB Output; 15/16" Nominal Width
Long Description
Blow Gun; 54 SCFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 48" Nominal Extension Length; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 52-1/2" Nominal Length; Aluminum Extension Material; 108 dba Nominal Noise Level; 150 PSI Maximum Operating Pressure; 2.8 LB Output; 15/16" Nominal Width

