CLC WORKGEAR
CLC WORKGEAR
768
CLC WORKGEAR CLC WORKGEAR
Description
768 PLIER HOLDER
Tool Pouch; Up To 2-1/4" W Belt Connection; Tan Color; Top Grain Leather Material; 1 Number of Compartment; Plier Holder With Snap-Closure Securing Strap Type; Snips or Pruning Shears Up To 10" Length; For Used With Plier
Part #
768
BDI #
25228047

Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/768/p/25228047
Your Price
$ 13.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.07
EAN
0084298007682
Product Group - BDI
G00190
Noun
Pouch
Keyword String
Tool
Manufacturer Item Number
201-768
Product Detail
Tool Pouch
Product Specification
Up To 2-1/4" W Belt Connection; Tan Color; Top Grain Leather Material; 1 Number of Compartment; Plier Holder With Snap-Closure Securing Strap Type; Snips or Pruning Shears Up To 10" Length; For Used With Plier
Long Description
Tool Pouch; Up To 2-1/4" W Belt Connection; Tan Color; Top Grain Leather Material; 1 Number of Compartment; Plier Holder With Snap-Closure Securing Strap Type; Snips or Pruning Shears Up To 10" Length; For Used With Plier