https://www.bdiexpress.com/medias/MFRGWWXXXXXX-7CZ38-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDN8aW1hZ2UvanBlZ3xhRGN5TDJoaVlpOHhNRFl4TnpjM016VXlNamszTkM5TlJsSkhWMWRZV0ZoWVdGaGZOME5hTXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YmJhZmQwZmU0NmExMzBiNWJlM2EyNmVkMzk5NTQ1ZmZhYWE5ODczZjAwMGY2MGQyMGU4MTJhMmJkOGUxODI2NQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-7CZ38-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NDN8aW1hZ2UvanBlZ3xhRGN5TDJoaVlpOHhNRFl4TnpjM016VXlNamszTkM5TlJsSkhWMWRZV0ZoWVdGaGZOME5hTXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YmJhZmQwZmU0NmExMzBiNWJlM2EyNmVkMzk5NTQ1ZmZhYWE5ODczZjAwMGY2MGQyMGU4MTJhMmJkOGUxODI2NQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
7CZ43
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
7CZ43 FESTOON SYSTEM KIT, C-TRACK 70 FT ROUND (SMARTCATALOG)
C-TRACK OVERALL LENGTH FT. 70 CABLE TYPE ROUND CABLE SIZE IN .97 TO 1.4 MIN CABLE/HOSE REQUIRED FT. 94 TROLLEY CAPACITY LBS. 40 NUMBER OF TROLLEYS 13 WHEEL TREAD DIA IN 0.94 INCLUDES 7 C TRACK END STOP END CLAMP 6 JOINT
Part #
7CZ43
BDI #
26463999
Details
3383.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/7CZ43/p/26463999
Your Price
$ 3,383.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
C-TRACK OVERALL LENGTH FT. 70 CABLE TYPE ROUND CABLE SIZE IN .97 TO 1.4 MIN CABLE/HOSE REQUIRED FT. 94 TROLLEY CAPACITY LBS. 40 NUMBER OF TROLLEYS 13 WHEEL TREAD DIA IN 0.94 INCLUDES 7 C TRACK END STOP END CLAMP 6 JOINT
