LEATHERMAN TOOL GRP
LEATHERMAN TOOL GRP
830846
LEATHERMAN TOOL GRP LEATHERMAN TOOL GRP
Description
830846 MULTITOOL ; 5OZ SKELETOOL
Skeletool full size multi-tool, weighs 5 ounces. Features a 420 HC stainless steel blade, needlenose pliers, regular pliers, wire cutters, hard-wire cutters, bit driver, removable pocket clip, and carabiner/bottle opener. Also features Model No. 6061-T6 aluminum handle scale. Bits include Phillips No. 1 and 2, and screwdriver 3/16 In. and 1/4 In. Clamshell packaging.
Part #
830846
BDI #
25221084

Details
150.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/830846/p/25221084
Your Price
$ 150.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
Skeletool full size multi-tool, weighs 5 ounces. Features a 420 HC stainless steel blade, needlenose pliers, regular pliers, wire cutters, hard-wire cutters, bit driver, removable pocket clip, and carabiner/bottle opener. Also features Model No. 6061-T6 aluminum handle scale. Bits include Phillips No. 1 and 2, and screwdriver 3/16 In. and 1/4 In. Clamshell packaging.