Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

970 https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-970-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTV8aW1hZ2UvanBlZ3xhREJoTDJneU9DOHhNRFF4T1RNME16RXpNRFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNek0xWHprM01GOHpNREI0TXpBd0xtcHdad3w4NDhhYjcwY2YyNTA2MjBiNjg3MzI0ZTAxYTU5MWJhNzM1MmFiN2JlMjE1YTc2Mjc2YTU2Y2JjMjI2Nzc1NDNj
21988184 Hand Tools 

GUARD AIR GUARD AIR

970

Description

970 THUMBSWITCH SAFETY AIR GUN ; 100PSI AIR I/L 0.25" FPT O/L 0.125" FPT

Blow Gun; 8CU-FT/Min Flow Nominal Air Consumption; Cast Zinc Body Material; Rubber-Cushioned Steel Thumb Lever Control Type; None Nominal Extension Length; 1/4" FNPT Inlet Size; Cast Zinc, Rubber, Steel Material; 104 dB Nominal Noise Level; Brass Venturi Nozzle Type; 120 PSI Max Inlet Maximum Operating Pressure; 0.6 LB Output; ThumbSwitch Series Safety Air Gun, 1.8 HP Min Compressor Required Type

Part #

970

BDI #
21988184

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 21.63 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
GUARDAIR
Minimum Buy Quantity
N/A
UNSPSC
27110000
EAN
0690773008046
Weight / US pound
0
Product Group - BDI
G00190
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://www.guardaircorp.com
Product Detail
Blow Gun
Product Specification
8CU-FT/Min Flow Nominal Air Consumption; Cast Zinc Body Material; Rubber-Cushioned Steel Thumb Lever Control Type; None Nominal Extension Length; 1/4" FNPT Inlet Size; Cast Zinc, Rubber, Steel Material; 104 dB Nominal Noise Level; Brass Venturi Nozzle Type; 120 PSI Max Inlet Maximum Operating Pressure; 0.6 LB Output; ThumbSwitch Series Safety Air Gun, 1.8 HP Min Compressor Required Type
Long Description
Blow Gun; 8CU-FT/Min Flow Nominal Air Consumption; Cast Zinc Body Material; Rubber-Cushioned Steel Thumb Lever Control Type; None Nominal Extension Length; 1/4" FNPT Inlet Size; Cast Zinc, Rubber, Steel Material; 104 dB Nominal Noise Level; Brass Venturi Nozzle Type; 120 PSI Max Inlet Maximum Operating Pressure; 0.6 LB Output; ThumbSwitch Series Safety Air Gun, 1.8 HP Min Compressor Required Type