Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

99058 / 16X7.95 SSLEEVE https://www.bdiexpress.com/medias/INDXXXXXXXXX-1414782-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5MXxpbWFnZS9qcGVnfGFEVTJMMmhpWlM4eE1EYzJOemszTmpnNU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhORGM0TWw4ek1EQjRNekF3TG1wd1p3fDIwZjA0NWRlODE4MzEwNDIzZTE3NGU1NTY1NThkYWViMTJkNmIxZmEwOWI5NjFmYzc2ZTc3ZWZmMzJkYjM4YTc
1414782 Hand Tools 

SKF SKF

99058 / 16X7.95 SSLEEVE

Description

CRSEAL 99058 / 16X7.95 SSLEEVE ; SPEEDI SLEEVE

Speedi-Sleeve and Tool Kit; Flange Dia 0.7180" X Shaft 0.63" X Shaft From 0.626" X Shaft to 0.63" X WD 0.313" X WD 0.438"; Boretite-No

Part #

99058

BDI #
1414782

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

73.13 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 73.13 / each
$ 74.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.064
EAN
0085311902618
Product Group - BDI
S02234
Noun
Kit
Keyword String
Speedi-Sleeve And Tool
Product Detail
Speedi-Sleeve and Tool Kit
Product Specification
Speedi-Sleeve and Tool Kit; Flange Dia 0.7180" X Shaft 0.63" X Shaft From 0.626" X Shaft to 0.63" X WD 0.313" X WD 0.438"; Boretite-No
Long Description
Speedi-Sleeve and Tool Kit; Flange Dia 0.7180" X Shaft 0.63" X Shaft From 0.626" X Shaft to 0.63" X WD 0.313" X WD 0.438"; Boretite-No