KLEIN TOOLS
KLEIN TOOLS
A216-4
KLEIN TOOLS KLEIN TOOLS
Description
A216-4 SCREWDRIVER ; 1/8IN TIP WD 7IN LG SLOTTED CABINET TIP
Screwdriver; 1/8" Tip Size; 7" Overall Length; Chrome Finish; Yellow Handle Color; Plastic Handle Material; Comfordome Handle Type; 4" Shank Length; Chrome Plated Steel Shank Material; Round Shank Type; Nickel-Chrome Precision-Forged/Polished Tip Finish; 1/8" Tip Size; Cabinet Tip Type
Part #
A216-4
BDI #
20092944

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/A216-4/p/20092944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
EAN
0092644320156
Product Group - BDI
G00190
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.kleintools.com
Product Detail
Screwdriver
Product Specification
1/8" Tip Size; 7" Overall Length; Chrome Finish; Yellow Handle Color; Plastic Handle Material; Comfordome Handle Type; 4" Shank Length; Chrome Plated Steel Shank Material; Round Shank Type; Nickel-Chrome Precision-Forged/Polished Tip Finish; 1/8" Tip Size; Cabinet Tip Type
Long Description
Screwdriver; 1/8" Tip Size; 7" Overall Length; Chrome Finish; Yellow Handle Color; Plastic Handle Material; Comfordome Handle Type; 4" Shank Length; Chrome Plated Steel Shank Material; Round Shank Type; Nickel-Chrome Precision-Forged/Polished Tip Finish; 1/8" Tip Size; Cabinet Tip Type