https://www.bdiexpress.com/medias/INDKLNXXXXXX-D2000-28-INS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0MHxpbWFnZS9qcGVnfGFEWXhMMmcxTmk4eE1EUTNNekEwTkRNME5EZzJNaTlKVGtSTFRFNVlXRmhZV0ZoZlJESXdNREJmTWpoZlNVNVRYek13TUhnek1EQXVhbkJufGFlZjA2MDQzM2EzYmZiNGI3NzQ5OTdhYzU5YjViZDM3MzZlNmUwYWRmNzM1YTM0MDY0OTA1MDUyYjkyZjA0N2Q
https://www.bdiexpress.com/medias/INDKLNXXXXXX-D2000-28-INS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0MHxpbWFnZS9qcGVnfGFEWXhMMmcxTmk4eE1EUTNNekEwTkRNME5EZzJNaTlKVGtSTFRFNVlXRmhZV0ZoZlJESXdNREJmTWpoZlNVNVRYek13TUhnek1EQXVhbkJufGFlZjA2MDQzM2EzYmZiNGI3NzQ5OTdhYzU5YjViZDM3MzZlNmUwYWRmNzM1YTM0MDY0OTA1MDUyYjkyZjA0N2Q
KLEIN TOOLS
KLEIN TOOLS
D2000-28-INS
KLEIN TOOLS KLEIN TOOLS
Description
D2000-28-INS DIAGONAL CUTTING PLIERS ; INSULATED HEAVY-DUTY 8IN
Diagonal Plier; Bevel Cut Type; 8" Nominal Overall Length
Part #
D2000-28-INS
BDI #
20092911
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/D2000-28-INS/p/20092911
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644720932
Product Group - BDI
G00190
Noun
Plier
Weight / LBS
0.72
Product Detail
Diagonal Plier
Product Specification
Bevel Cut Type; 8" Nominal Overall Length
Long Description
Diagonal Plier; Bevel Cut Type; 8" Nominal Overall Length

