Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DXS2SH1-316L https://www.bdiexpress.com/medias/MFRI-RARTLSX-28385086-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjF8aW1hZ2UvanBlZ3xhRFZqTDJoaE1TOHhNRGd5TnpRME16UTNNRE0yTmk5TlJsSkpMVkpCVWxSTVUxaGZNamd6T0RVd09EWmZNekF3ZURNd01DNXFjR2N8Y2JkOGM3YWM3OTgyMmYwYjU3MjI5NmZhODhkMWJiMjc5YTQ0NThjYmZjNmNkNTRmYjlkNTY1ZTRhZWExNTBmNg
28385086 Hand Tools 

INGERSOLL RAND INGERSOLL RAND

DXS2SH1-316L

Description

DXS2SH1-316L IMPACT SOCKET, DXS2 1-3/16" SAE DEEP (SMARTCATALOG)

Impact Socket; 1-3/16" Socket Size; Hex Socket Bit Type; SAE Socket Measurement Type; 6 Number of Points; DXS Drive Type; Chrome-Molybdenum Steel Finish; For Use With DXS2 Drive Impact

Part #

DXS2SH1-316L

BDI #
28385086

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.4724 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.47 / each
$ 17.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
INGERSOLL RAND
Minimum Buy Quantity
1
EAN
663023174594
Weight / US pound
0.83
Product Group - BDI
G00268
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
0.82
Product Detail
Impact Socket
Product Specification
1-3/16" Socket Size; Hex Socket Bit Type; SAE Socket Measurement Type; 6 Number of Points; DXS Drive Type; Chrome-Molybdenum Steel Finish
Long Description
Impact Socket; 1-3/16" Socket Size; Hex Socket Bit Type; SAE Socket Measurement Type; 6 Number of Points; DXS Drive Type; Chrome-Molybdenum Steel Finish; For Use With DXS2 Drive Impact