

INGERSOLL RAND
INGERSOLL RAND
DXS2SM22L
INGERSOLL RAND INGERSOLL RAND
Description
DXS2SM22L IMPACT SOCKET, DXS2 22MM METRIC DEEP (SMARTCATALOG)
Impact Socket; 22MM Socket Size; Hex Socket Bit Type; Metric Socket Measurement Type; 6 Number of Points; DXS Drive Type; Chrome-Molybdenum Steel Finish; For Use With DXS2 Drive Impact
Part #
DXS2SM22L
BDI #
28384686

Details
13.4724
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/DXS2SM22L/p/28384686
Your Price
$ 13.47 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
663023174877
Weight / US pound
0.61
Product Group - BDI
G00268
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
0.6
Product Detail
Impact Socket
Product Specification
22MM Socket Size; Hex Socket Bit Type; Metric Socket Measurement Type; 6 Number of Points; DXS Drive Type; Chrome-Molybdenum Steel Finish
Long Description
Impact Socket; 22MM Socket Size; Hex Socket Bit Type; Metric Socket Measurement Type; 6 Number of Points; DXS Drive Type; Chrome-Molybdenum Steel Finish; For Use With DXS2 Drive Impact