BOSCH POWER TOOLS
BOSCH POWER TOOLS
GLM165-25G
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
GLM165-25G LASER MEASURE ; 165' GB
165 Ft. green-beam laser measure is a fully featured tool with an easy-to-read color display, great accuracy and reinforced housing for durability. The Bosch Blaze uses green-beam technology, which generates a point/dot up to 4X brighter than standard red beams. The laser has accuracy up to 1/16 In., plus it includes a rounding button that rounds the measurement to the fraction that best suits the application and haptic feedback for loud jobsites. The digital laser measure also offers an IP65 rating, and it has an ergonomic design for better grip. It includes 11 different measuring functions, including real-time length, length, area, volume and indirect functions, and addition/subtraction capability. Belt clip, (2) AA batteries and pouch included.
Part #
GLM165-25G
BDI #
25824741
Details
283.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/GLM165-25G/p/25824741
Your Price
$ 283.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111600
Weight / Kilogram
0
Product Group - BDI
G00190
Long Description
165 Ft. green-beam laser measure is a fully featured tool with an easy-to-read color display, great accuracy and reinforced housing for durability. The Bosch Blaze uses green-beam technology, which generates a point/dot up to 4X brighter than standard red beams. The laser has accuracy up to 1/16 In., plus it includes a rounding button that rounds the measurement to the fraction that best suits the application and haptic feedback for loud jobsites. The digital laser measure also offers an IP65 rating, and it has an ergonomic design for better grip. It includes 11 different measuring functions, including real-time length, length, area, volume and indirect functions, and addition/subtraction capability. Belt clip, (2) AA batteries and pouch included.
