Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IR07 https://www.bdiexpress.com/medias/INDKLNXXXXXX-IR07-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTF8aW1hZ2UvanBlZ3xhREJqTDJnd015OHhNRFEzTXpBNE1EazNPVFE0Tmk5SlRrUkxURTVZV0ZoWVdGaGZTVkl3TjE4ek1EQjRNekF3TG1wd1p3fGI4NzQ3ZDBkZGY0NGM2MmRlZGI5ZGY0OTI1YWU0Yzc5ODhjMThiNWE0NGZlMTAxNzQ4OTZjYmQ2MmUyNjE4YTk
24219101 Hand Tools 

KLEIN TOOLS KLEIN TOOLS

IR07

Description

IR07 DUAL INFRARED/PROBE THERMOMETER

Thermometer; -40 To 0 Deg C Plus/Minus 2 Deg/1 To 300 Deg C Plus/Minus 1 Deg C Accuracy; AAA Battery Type; 0.95" Nominal Height; Includes IR07 Tester, Pouch, Owners Manual and 2 X AAA Battery5.82" Nominal Length; Battery Power Source; 0.1 Resolution; IR &lt, 500 ms, Probe &lt, 20 s Response; 572 Deg F Maximum Temperature Range; ­40 Deg F Minimum Temperature Range; 1.67" Nominal Width

Part #

IR07

BDI #
24219101

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0.01
EAN
0092644691812
Product Group - BDI
E02230
Noun
Thermometer
Manufacturer URL
Weight / LBS
0.225
Product Detail
Thermometer
Product Specification
-40 To 0 Deg C Plus/Minus 2 Deg/1 To 300 Deg C Plus/Minus 1 Deg C Accuracy; AAA Battery Type; 0.95" Nominal Height
Long Description
Thermometer; -40 To 0 Deg C Plus/Minus 2 Deg/1 To 300 Deg C Plus/Minus 1 Deg C Accuracy; AAA Battery Type; 0.95" Nominal Height; Includes IR07 Tester, Pouch, Owners Manual and 2 X AAA Battery5.82" Nominal Length; Battery Power Source; 0.1 Resolution; IR &lt, 500 ms, Probe &lt, 20 s Response; 572 Deg F Maximum Temperature Range; ­40 Deg F Minimum Temperature Range; 1.67" Nominal Width