18298230
手工工具
PROTO IND. TOOLS
PROTO IND. TOOLS
J07656
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J07656
Adapter and Extension; 1" FeMale Square and 3/4" Male Square Nominal Drive Size; Black Oxide Finish; Pin Locking Type; Alloy Steel Material; 2-7/8" Overall Nominal Length; Proto
制造商部件号
J07656
BDI部件号
18298230
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J07656/p/18298230
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679361297
重量 / Kilogram
0.644
Product Group - BDI
G00190
名称
Adapter and Extension
关键字串
Drive
制造商货号
577-07656
重量/磅
1.43
产品明细
Adapter and Extension
产品规格
1" FeMale Square and 3/4" Male Square Nominal Drive Size; Black Oxide Finish; Pin Locking Type; Alloy Steel Material; 2-7/8" Overall Nominal Length
详细描述
Adapter and Extension; 1" FeMale Square and 3/4" Male Square Nominal Drive Size; Black Oxide Finish; Pin Locking Type; Alloy Steel Material; 2-7/8" Overall Nominal Length; Proto