PROTO IND. TOOLS
PROTO IND. TOOLS
J5260
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J5260 EXTENSION ; 3/8" DRIVE 3"
Adapter and Extension; 3/8" Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 3" Overall Nominal Length; Proto
Part #
J5260
BDI #
18300213

Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/J5260/p/18300213
Your Price
$ 19.57 / each
$ 20.00 / each BDIExpress
$ 20.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.073
EAN
0662679162122
Product Group - BDI
G00190
Noun
Adapter and Extension
Keyword String
Drive
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-5260
Weight / LBS
0.15
Product Detail
Adapter and Extension
Product Specification
3/8" Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 3" Overall Nominal Length
Long Description
Adapter and Extension; 3/8" Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 3" Overall Nominal Length; Proto