PROTO IND. TOOLS
PROTO IND. TOOLS
J5422H
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J5422H DRIVE SOCKET ; 1/2" 11/16" 6 POINT
Socket; 1/2" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 61/64" Opening Side; 61/64" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 11/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; Proto
Part #
J5422H
BDI #
18297480
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/J5422H/p/18297480
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.073
EAN
0662679180690
Product Group - BDI
G00190
Noun
Socket
Keyword String
Drive
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-5422H
Weight / LBS
0.16
Product Detail
Socket
Product Specification
1/2" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 61/64" Opening Side; 61/64" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 11/16" Nominal Opening Size; 1-1/2" Overall Nominal Length
Long Description
Socket; 1/2" Nominal Drive Size; Square Drive Type; Nickel Chrome Finish; 61/64" Opening Side; 61/64" Drive Side Head Nominal Width; Ball Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 11/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; Proto


