PROTO IND. TOOLS
PROTO IND. TOOLS
J7218PF
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7218PF MAGNETIC POWER SOCKET ; 3/8" DRIVE HIGH STRENGTH 9/16" 6PT
Socket; 3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 13/16" Opening Side; 13/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 9/16" Nominal Opening Size; 1-11/64" Overall Nominal Length; Proto
Part #
J7218PF
BDI #
18300880

Details
31.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/J7218PF/p/18300880
Your Price
$ 31.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.05
EAN
0662679574475
Product Group - BDI
G00190
Noun
Socket
Keyword String
Drive
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-7218PF
Weight / LBS
0.11
Product Detail
Socket
Product Specification
3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 13/16" Opening Side; 13/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 9/16" Nominal Opening Size; 1-11/64" Overall Nominal Length
Long Description
Socket; 3/8" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 13/16" Opening Side; 13/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 9/16" Nominal Opening Size; 1-11/64" Overall Nominal Length; Proto