BOSTITCH
BOSTITCH
PC2K
BOSTITCH BOSTITCH
Description
PC2K HAMMER TACKER ; 1/4" -3/8" 168-STAPLE
Stapler; Die Cast and Steel Body Material; 168 Maximum Cartridge Capacity; 1/4", 5/16" and 3/8" Staple Nominal Height; For Roofing Felt, Tar Paper, House Wrap, Insulation, Insulation Carpet Pad, Plastic Sheeting Application; For Used With Heavy Duty PowerCrown Staple
Part #
PC2K
BDI #
21733041
Details
116.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/PC2K/p/21733041
Your Price
$ 116.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.005
EAN
0077914040675
Product Group - BDI
G00190
Noun
Stapler
Manufacturer Item Number
688-PC2K
Weight / LBS
2.4
Product Detail
Stapler
Product Specification
Die Cast and Steel Body Material; 168 Maximum Cartridge Capacity; 1/4", 5/16" and 3/8" Staple Nominal Height; For Roofing Felt, Tar Paper, House Wrap, Insulation, Insulation Carpet Pad, Plastic Sheeting Application; For Used With Heavy Duty PowerCrown Staple
Long Description
Stapler; Die Cast and Steel Body Material; 168 Maximum Cartridge Capacity; 1/4", 5/16" and 3/8" Staple Nominal Height; For Roofing Felt, Tar Paper, House Wrap, Insulation, Insulation Carpet Pad, Plastic Sheeting Application; For Used With Heavy Duty PowerCrown Staple


