Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PW24 https://www.bdiexpress.com/medias/INDM-GXXXXXX-609955-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEUXdMMmd5TVM4eE1EUTBPRGN5TnpRM05ESXdOaTlKVGtSTkxVZFlXRmhZV0ZoZk5qQTVPVFUxWHpNd01IZ3pNREF1YW5CbnxhNmIyMGFhODM4MmYzOTRkOWVhYjdlZTA5NTNlMzg2OWFmNDRlNTc3MTFmMTM5YjA4MmZjYmU5YmZmNGU0YTRk
609955 Hand Tools 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

PW24

Description

PW24 PIPE WRENCH ; IRON STR 24

Wrench; Pipe Type; SAE Measurement Type; 24" Size; Cast Iron; Industrial Black Coating

Part #

PW24

BDI #
609955

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

214.36360000000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 214.36 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
27111708
Weight / Kilogram
4.35
EAN
0697950136097
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.46
Product Detail
Wrench
Product Specification
Pipe Type; SAE Measurement Type; 24" Size; Cast Iron; Industrial Black Coating
Long Description
Wrench; Pipe Type; SAE Measurement Type; 24" Size; Cast Iron; Industrial Black Coating