BOSCH POWER TOOLS
BOSCH POWER TOOLS
T118AF
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
T118AF JIGSAW BLADE ; 24T BI/MET
Saw Blade; Bi-Metal Jigsaw Blade; Bi-Metal Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 17-24 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material
Part #
T118AF
BDI #
25228378
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/T118AF/p/25228378
Your Price
$ 21.63 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer Item Number
114-T118AF
Weight / LBS
0.01
Product Detail
Saw Blade
Product Specification
Bi-Metal Jigsaw Blade; Bi-Metal Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 17-24 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width
Long Description
Saw Blade; Bi-Metal Jigsaw Blade; Bi-Metal Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 17-24 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material
