BOSCH POWER TOOLS
BOSCH POWER TOOLS
T118B
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
T118B METAL JIGSAW BLADE ; 3IN 11-14TPI HHS 5/PAK
Jigsaw Blade; HSS Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 11/14 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material
Part #
T118B
BDI #
25228476
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/T118B/p/25228476
Your Price
$ 14.42 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Blade
Keyword String
Jigsaw
Manufacturer Item Number
114-T118B
Weight / LBS
0.01
Product Detail
Jigsaw Blade
Product Specification
HSS Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 11/14 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width
Long Description
Jigsaw Blade; HSS Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 11/14 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal Applicable Material
