STANLEY
STANLEY
TR110
STANLEY STANLEY
Description
TR110 STAPLE GUN ; HEAVY-DUTY CHROME-PLATED STEEL
Stapler; Steel Body Material; Chrome Plated Finish; 1.4" Nominal Height; 7-1/8" and 9-1/2" Nominal Length; 1/4", 5/16", 3/8", 1/2" and 9/16" Staple Nominal Height; For Heavy Duty Home and Amplifier, Office Application; For Used With Arrow T-50 Staple, TRA 700 Series
Part #
TR110
BDI #
18298151
Details
47.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/TR110/p/18298151
Your Price
$ 47.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112401
Weight / Kilogram
0.889
EAN
0076174060553
Product Group - BDI
F00240
Noun
Stapler
Keyword String
Staple
Manufacturer URL
https://www.stanleytools.com
Manufacturer Item Number
680-TR110
Weight / LBS
2.08
Product Detail
Stapler
Product Specification
Steel Body Material; Chrome Plated Finish; 1.4" Nominal Height; 7-1/8" and 9-1/2" Nominal Length; 1/4", 5/16", 3/8", 1/2" and 9/16" Staple Nominal Height; For Heavy Duty Home and Amplifier, Office Application; For Used With Arrow T-50 Staple, TRA 700 Series
Long Description
Stapler; Steel Body Material; Chrome Plated Finish; 1.4" Nominal Height; 7-1/8" and 9-1/2" Nominal Length; 1/4", 5/16", 3/8", 1/2" and 9/16" Staple Nominal Height; For Heavy Duty Home and Amplifier, Office Application; For Used With Arrow T-50 Staple, TRA 700 Series


